Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Correction Tape, "KechiPiko"

Correction Tape, "KechiPiko" TW-135N

3.33 (3)
Item.#
08431604
Mfr.#
TW-135N
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
10
Weight (g)
14
Material
Case, cap, reel / recycled polystyrene
Tape Width (mm)
5
Type
Consumable Type
Color
Body: blue Tape: white
Green Purchasing Law
Compatible
Standard
Green purchasing method conformity, eco mark certified products
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Character correction / deletion
3
From Japan
On 2018-06-05 13:13:09
I bought it because it was a product I used to date. Since it is a maker item, there is no problem.
This review is about item#08431613.
work
2
From Japan
On 2014-07-15 22:36:26
Adhesion of the correction tape is weak, and it is released from copy paper at the time of drawing.
This review is about item#08431604.
Used to correct typos
5
From Japan
On 2012-11-07 21:43:38
This time I bought a thing with a width of 4 mm. Ideal for small character correction. It was good that I could purchase it because it is not big enough in the shop. We want the manufacturer to release a thinner type.
This review is about item#34975586.