Buy more than* S$200* and get FREE SHIPPING

  • Correction Tape Keshipita

Correction Tape Keshipita TW-E116T

Item.#
08431631
Mfr.#
TW-E116T
Package Qty.
1PC
Ship pack of
1
5.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
10
Type
Consumable Type
Color
Body: transparent Tape: 70% whiteness
Green Purchasing Law
Compatible
Standard
Green purchasing method conformity, eco mark certified products
Tape Width (mm)
6
Weight (g)
22
Material
Body / recycled polystyrene
Specification
Law on Promoting Green Purchasing Compliant