Buy more than* S$200* and get FREE SHIPPING

  • OHP Film

OHP Film VF-1100N

5.00 (2)
Item.#
08431665
Mfr.#
VF-1100N
Package Qty.
1Pack(50Sheet)
Ship pack of
1
58.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Size
A4
Thickness (mm)
Film: 0.11
Specification
Law on Promoting Green Purchasing Compliant
Dimensions (Vetical x Horizontal) (mm)
297x210
Compatible
Color inkjet printer (dye ink compatible)
Material
Recycled polyethylene terephthalate film
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I will use it instead of the name plate of the illuminated pushbutton switch.
5
From Japan
On 2018-04-12 17:50:06
Although it was used with a laser printer, the lighting type pushbutton switch was insufficient in print density, but this time I was satisfied.
This review is about item#371543.
For creating a stain determination scale for textile products
5
From Japan
On 2018-02-20 14:55:03
It is convenient because it can print easily and beautifully easily with an ordinary ink jet printer.
This review is about item#08431665.