Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Transparencies, For Lbp Color & Color Ppc

Transparencies, For Lbp Color & Color Ppc VF-1420N

5.00 (1)
Item.#
08431674
Mfr.#
VF-1420N
Package Qty.
1Pack(50Sheet)
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
297x210
Thickness (mm)
Film: 0.100
Type
No detection mark
Specification
Law on Promoting Green Purchasing Compliant
Size
A4
Material
Recycled polyethylene telephthalate film
Green Purchasing Law
Compatible
Compatible
Color laser printer, monochrome laser beam printer, color copier, monochrome common copier
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Create confirmation work sheet and use
5
From Japan
On 2017-01-20 15:13:19
I am printing a work chart on this film with a copier, but there is no print slippage and there is no problem.
This review is about item#371577.