Buy more than* S$200* and get FREE SHIPPING

  • 3 Nc Copying-Books, No CarbonInvoice, With Receipt
  • 3 Nc Copying-Books, No CarbonInvoice, With Receipt
  • 3 Nc Copying-Books, No CarbonInvoice, With Receipt
  • 3 Nc Copying-Books, No CarbonInvoice, With Receipt
  • 3 Nc Copying-Books, No CarbonInvoice, With Receipt

3 Nc Copying-Books, No CarbonInvoice, With Receipt C - 331N

3.60 (5)
Item.#
08431717
Mfr.#
C - 331N
Package Qty.
1PC(50Set)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Lines
7
Dimensions (Vetical x Horizontal) (mm)
128x188
Specification
1st: shipping slip(copy), 2nd: shipping slip, 3rd: good receipt
Number of Items
50
Size
B6 horizontal
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Provisional slip
3
From Japan
On 2014-07-23 16:41:56
I always bought it in a different place, but I bought it because the price was the same. I would like to purchase again if I have the opportunity.
This review is about item#08431717.
Usual Usage
3
From Japan
On 2014-06-03 22:12:56
it is normal.
This review is about item#08431717.
Paperwork
5
From Japan
On 2013-03-13 13:16:39
Previously, I went to buy at home center etc. I think the price is also cheap. I definitely want to purchase it next time.
This review is about item#08431717.
Pro forma invoice for delivery
5
From Japan
On 2010-10-22 13:16:28
There are times when the number of lines is not enough, so I'm happy if there are two more lines
This review is about item#08431717.
Provisional slip
2
From Japan
On 2010-02-18 09:29:24
Once folded, occasionally it is hard to cut the underlay cardboard that has been torn by something other than perforations
This review is about item#08431717.