Buy more than* S$200* and get FREE SHIPPING

  • BC Copy Receipt B6 Horizontal Type Horizontal Document 2 Color Print
  • BC Copy Receipt B6 Horizontal Type Horizontal Document 2 Color Print
  • BC Copy Receipt B6 Horizontal Type Horizontal Document 2 Color Print

BC Copy Receipt B6 Horizontal Type Horizontal Document 2 Color Print Uke-67

5.00 (1)
Item.#
08431726
Mfr.#
Uke-67
Package Qty.
1PC(50Set)
Ship pack of
1
5.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Quality
High-quality paper
Dimensions (Vetical x Horizontal) (mm)
128x188
Type
Horizontal writing, 2 color print
Number of Items
50
Size
B6 horizontal
Specification
First sheet: receipt (copy), second sheet:receipt
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
accounting
5
From Japan
On 2014-05-13 15:18:46
There is no problem.
This review is about item#08431726.