Buy more than* S$200* and get FREE SHIPPING

  • Metal Frame Rack for Certificates

Metal Frame Rack for Certificates Ka-22N

4.00 (3)
Item.#
08431771
Mfr.#
Ka-22N
Package Qty.
1Sheet
Ship pack of
1
29.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Type
A3 certificate (grand prize)
Paper Size
Set paper: 439x318
Accessories
Cords, cord clasp, frame hanging metal fittings
Frame
Outer dimensions: 485x364 Inner dimensions: 427x306
Finishing
Surface: Urethane paint application
Thickness (mm)
Glass: 2
Weight (g)
1270
Specification
Law on Promoting Green Purchasing Compliant
Material
Frame / recyled polystyrene, back board / particle board, (transparent area) glass
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Posted of a large letter of appreciation
5
From Japan
On 2017-03-12 21:29:23
This is up to was looking here and there, but I am satisfied because I did not find what quite good.
This review is about item#369845.
Diploma holder
2
From Japan
On 2016-05-18 16:51:17
Slightly bigger
This review is about item#00369994.
Use the letter of recommendation
5
From Japan
On 2016-02-25 15:59:30
Thank you for delivering immediately
This review is about item#08431771.