Buy more than* S$200* and get FREE SHIPPING

  • Metal Frame Rack for Certificates

Metal Frame Rack for Certificates KA-23N

4.25 (4)
Item.#
08431787
Mfr.#
KA-23N
Package Qty.
1Sheet
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Surface: Urethane paint application
Thickness (mm)
Glass: Two
Weight (g)
580
Specification
Law on Promoting Green Purchasing Compliant
Material
A frame / recyled polystyrene, a back board / particle board, glass (transparent area)
Type
Certificate of merit A4 (尺 7)
Paper Size
Set paper: 306x215
Green Purchasing Law
Ideal
Frame
Outer-size method: 352x261 Inside dimensions: 294 x 203
Accessories
Cords, cord clasp, amount of hanger