Buy more than* S$200* and get FREE SHIPPING

  • Double Thumb Tack

Double Thumb Tack KAHI-5

4.00 (2)
Item.#
08431814
Mfr.#
KAHI-5
Package Qty.
1Case
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Needle Length (mm)
7
Specification
With plastic case
Caution
Since the contents are weight converting, it is an approximate quantity. Please be forewarned.
Surface Processing
Brass plated
Accessories
Thumbtack without
Material
The head/iron (SPCC/cold rolled steel plates sheet and strip in cut length), a needle/iron (SWRM-6/low carbon steel wire rod)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Pasting drawing on site
3
From Japan
On 2016-02-14 22:04:37
The size to carry to the site was reasonable and good.
This review is about item#08431805.
I use it for various work at the site.
5
From Japan
On 2014-08-18 11:35:33
I usually purchased a larger pushpin, but depending on the site there are times when it is more convenient. Until now, we were divided into different containers, but we are using it troublesome and conveniently.
This review is about item#00369346.