Buy more than* S$200* and get FREE SHIPPING

  • Soft Clear Case
  • Soft Clear Case
  • Soft Clear Case

Soft Clear Case Clean 314G

5.00 (1)
Item.#
08431823
Mfr.#
Clean 314G
Package Qty.
1Sheet
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness t (mm)
0.3
Inside Dimension (mm)
230x325
Size
A4
Material
Elastic vinyl chloride resin
Specification
With zipper Without gusset
Outside Dimension (mm)
245x335
Color
Zipper: Green
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Returnable bag of the document in the factory
5
From Japan
On 2015-05-15 14:40:47
There are times when the chuck is broken before getting dirty if you get the chuck part a little more strengthened
This review is about item#00369285.