Soft Clear Case Clean 314W
(2)
Item.#
08431832
Mfr.#
Clean 314W
Package Qty.
1Sheet
Ship pack of
1
Item Feature
Thickness t (mm)
0.3
Material
Elastic vinyl chloride resin
Outside Dimension (mm)
245x335
Color
Zipper: White
Specification
With zipper Without gusset
Inside Dimension (mm)
230x325
Size
A4
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
For document transportation
From Japan
On 2018-04-12 23:14:18
Again, it is easy to put in and out of the maker items and the documents, and it is handy.
It will be helpful to use different colors depending on the color.
Returnable bag of the document in the factory
From Japan
On 2015-05-15 14:40:47
There are times when the chuck is broken before getting dirty if you get the chuck part a little more strengthened
Customers Who Bought This Item Also Bought
Top