Buy more than* S$200* and get FREE SHIPPING

  • Soft Clear Case
  • Soft Clear Case
  • Soft Clear Case

Soft Clear Case Kuke-314Y

5.00 (2)
Item.#
08431841
Mfr.#
Kuke-314Y
Package Qty.
1Sheet
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness t (mm)
0.3
Material
Elastic vinyl chloride resin
Outside Dimension (mm)
245x335
Color
Chuck: yellow
Specification
With zipper Without gusset
Inside Dimension (mm)
230x325
Size
A4
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For document transportation
5
From Japan
On 2018-04-12 23:14:18
Again, it is easy to put in and out of the maker items and the documents, and it is handy. It will be helpful to use different colors depending on the color.
This review is about item#369285.
Returnable bag of the document in the factory
5
From Japan
On 2015-05-15 14:40:47
There are times when the chuck is broken before getting dirty if you get the chuck part a little more strengthened
This review is about item#00369285.