Buy more than* S$200* and get FREE SHIPPING

  • Crocodile Clips
  • Crocodile Clips
  • Crocodile Clips

Crocodile Clips Kuri-M84

5.00 (1)
Item.#
08431927
Mfr.#
Kuri-M84
Package Qty.
1PC
Ship pack of
1
7.21 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
150x25x24
Material
Body/Recycled ABS resin
Clip Width (mm)
About 16
Compatible
Replacement for crocodile clips: Kuri-84-3, Kuri-84-5, Kuri-84-10 Replacement for color crocodile clips: Kuri-844-5
Specification
Law on Promoting Green Purchasing Compliant
Size
Medium
Green Purchasing Law
Compatible
Filing Capacity
About 40 pieces
Accessories
Replacement for crocodile clips (Kuri-84)x18
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When collecting large amounts of paper
5
From Japan
On 2017-07-19 14:37:04
Because it is a spring-fed structure compared with other companies' products, the next clip automatically comes out without having to turn the mouth downward, so user-friendliness is good. Just keeping a large number of clips for a long time seems to have the possibility of the spring becoming stretched out and making it rather difficult to use, and I do not know how far it is durable, as it has not actually been used for a long time .
This review is about item#08431911.