Buy more than* S$200* and get FREE SHIPPING

  • Binding Cord

Binding Cord Tsu-100

4.82 (11)
Item.#
08432146
Mfr.#
Tsu-100
Package Qty.
1Pack(100PC)
Ship pack of
1
9.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
450
Material
32 staple fiber yarn
Point Shape
Target cell
Purpose
There is a number of yarn knitted within the material. The more there are, the better it is in regards to strong and thick documents.
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Filing
5
From Japan
On 2016-05-12 20:16:33
Cost, the other, is a good
This review is about item#34974834.
Spelling of documents
5
From Japan
On 2016-02-26 13:53:44
You can use without a problem if you are firm. Also length is just good easy-to-use.
This review is about item#34974886.
In order to close the document
5
From Japan
On 2015-08-06 16:17:09
We use as a file of documents to be stored. Since we use to those load the string is small, it is sufficient in strength.
This review is about item#34974877.
Spelling slip
5
From Japan
On 2015-03-13 10:53:30
Since the spell the day-to-day slip, cell destination is easy to use and durable.
This review is about item#08432155.
Keep binding the slip
5
From Japan
On 2014-09-01 18:07:13
Because it is trusted brand item, I use without any particular problem.
This review is about item#08432155.
When summarized destroyed documents
5
From Japan
On 2014-08-18 09:38:53
Without problems we can use.
This review is about item#34974877.
Organize documents
5
From Japan
On 2014-05-13 14:27:05
It was durable than I thought
This review is about item#34974852.
For photo ledger
5
From Japan
On 2014-03-30 10:49:40
I was able to buy at a low price. Thank you very much.
This review is about item#34974852.
Clean up of documents
5
From Japan
On 2014-03-12 14:02:30
Since the file to and go binding documents expenses bulky, at our company it has been housed in a box in binding documents with a string spelling and cardboard. In particular, it can use without problems.
This review is about item#08432155.
When you spell the file
3
From Japan
On 2013-03-21 13:34:13
Mainly we use when put together the paper of A4. A feeling of use → usually, price → Normal.
This review is about item#34974877.