Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Disbursement Voucher B7 Horizontal
  • Disbursement Voucher B7 Horizontal
  • Disbursement Voucher B7 Horizontal

Disbursement Voucher B7 Horizontal Te-2N

4.43 (7)
Item.#
08432191
Mfr.#
Te-2N
Package Qty.
1PC(100Sheet)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not of standard JIS dimensions.
Paper Quality
High-quality paper
Number of Holes
2
Size
B7 horizontal
Hole Intervals (mm)
60
Dimensions (Vetical x Horizontal) (mm)
88x125
Number of Sheets
100 sheets
Specification
Wood Free Paper, No Copy
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
accounting
5
From Japan
On 2017-10-06 09:43:12
Withdrawal slip without tax notation which it seems to sell so hard to find, although it was embarrassed to lose, it was saved.
This review is about item#08432191.
Office work
5
From Japan
On 2017-09-26 14:49:33
Since it is wide it is possible to fill in variously, payment destination is also useful because it is easy to see even if you have long company name even if it is divided into two lines
This review is about item#8432191.
When cash comes out
5
From Japan
On 2017-09-13 14:34:44
I have been using Kokuyo's withdrawal slip for a long time. It was somewhat cheaper than others, so I bought it. It is easy to use.
This review is about item#8432191.
Is it?
3
From Japan
On 2015-11-28 16:18:25
It is good.
This review is about item#08432191.
Expense management
3
From Japan
On 2015-05-25 16:05:52
We have used the same product from before. Especially usability and improvement points are not included.
This review is about item#08432191.
Issue slip
5
From Japan
On 2013-09-18 13:38:39
Classic and very easy to use
This review is about item#08432191.
Clerk
5
From Japan
On 2009-11-10 13:23:03
It is a recommended item
This review is about item#08432191.