Buy more than* S$200* and get FREE SHIPPING

  • U Type Name Tag with Safety Pin and Clip
  • U Type Name Tag with Safety Pin and Clip
  • U Type Name Tag with Safety Pin and Clip

U Type Name Tag with Safety Pin and Clip NAF- 1

3.33 (3)
Item.#
08432207
Mfr.#
NAF- 1
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Ideal
Color (Body)
Transparent
Material
A main part and a clip fabrication part / recycled polystyrene
Card Size(mm)
25x50
Type
Type both for a safety pin clip
Specification
Law on Promoting Green Purchasing Compliant
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Display at the time of meeting etc.
5
From Japan
On 2017-05-11 00:22:27
I have used it without any problem, I would like to purchase next year.
This review is about item#08432207.
Exterior wall renovation work
1
From Japan
On 2016-08-24 16:24:02
Since the paper of the name tag is very difficult to extract, I felt that if I set the paper length a little larger, I could pull it.
This review is about item#8432207.
It is a temporary work's name tag
4
From Japan
On 2015-07-20 15:44:42
Many of those made by other companies have mounts that are blank, but since there is a ruled line, it is very easy to paste the name created by Tepla. I ordered it at the usual time, but I think that it is worth it if you use 10% off at campaign etc etc.
This review is about item#08432207.