Buy more than* S$200* and get FREE SHIPPING

  • Badge Tag Safety Pin, 2-Way Clip Type

Badge Tag Safety Pin, 2-Way Clip Type Naf-50

3.33 (3)
Item.#
08432216
Mfr.#
Naf-50
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Type both for a safety pin and clip
Standard
Green purchasing law compliant
Green Purchasing Law
Compatible
Material
Back, front / olefin resin (transparent)
Color (Body)
Transparent
Thickness (mm)
0.3
Card Size(mm)
56x91
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Nameplate for visitors at event holding
5
From Japan
On 2016-03-05 14:27:25
Recently more than 90% are horizontal type business cards but inside there are vertical writing cards so we bought it for that. It is easy to use and good product.
This review is about item#00370177.
As entering ID
3
From Japan
On 2013-09-30 16:43:39
Since the dimensions are just at the edge, there is no room for thick items, such as cards, to fit as much as possible. Usability may be good, although feeling bigger in size.
This review is about item#08432216.
I am attached during working hours.
2
From Japan
On 2008-12-22 15:14:26
It tears at the connection point between the pin fitting and the plastic and it breaks well.
This review is about item#08432216.