Buy more than* S$200* and get FREE SHIPPING

  • Campus Note, Plain Lined,

Campus Note, Plain Lined, No-211AN

4.88 (8)
Item.#
08432243
Mfr.#
No-211AN
Package Qty.
1PC(40Sheet)
Ship pack of
1
1.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Packaging design may be different.
Number of Sheets
40 sheets
Dimension (mm)
Vertical 182x Horizontal 128
Paper Quality
High-quality paper
Whiteness (%)
Internal paper: 80
Rule Width (mm)
7
Size
No. 4 (B6)
Specification
No string bind, JIS standard item
Number of Lines
22 lines
Ruled Line
It is usually a horizontal ruled line (A ruled line).
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Memorandum of understanding
5
From Japan
On 2016-02-04 15:42:36
Since the easy-to-use, it always used to. 150 to 200 sheets degree of I'm happy if there is a note. . .
This review is about item#08432234.
Because of the history of Japan, thick notebooks are useful.
5
From Japan
On 2015-03-30 12:41:46
I always decide this notebook. I also like texture.
This review is about item#08432234.
I am using it as an order book.
5
From Japan
On 2013-12-06 11:19:45
I do not sell 50 books per book. Moreover, it was very cheap and surprised. I'd like to use it at work but I'd like to order more from Monotaro so I will finish using it right away.
This review is about item#34694545.
diary
5
From Japan
On 2013-05-09 21:26:16
I want a no 242AN.
Handwritten order book etc
5
From Japan
On 2013-01-24 09:40:22
There is no particular problem.
This review is about item#00728804.
Work note
5
From Japan
On 2012-04-20 16:38:48
The price is cheap and satisfactory.
This review is about item#00728917.
Memo under work etc
5
From Japan
On 2009-11-21 13:09:02
Because the price is cheap and strong, I have been using it for over 10 years. Because Momotaro is cheaper than stationary stationery, we will continue to use it.
This review is about item#00728917.
For each department, instructions for entering minutes of meetings, recording of application data for letters of contact
4
From Japan
On 2008-01-14 17:27:08
It is convenient if there is another horizontal line. Daily data recording, because the 31st day of the month will be marginalized.
This review is about item#00728917.