Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scissors

Scissors Hasa 2NG

4.50 (2)
Item.#
08432295
Mfr.#
Hasa 2NG
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length (mm)
45
Green Purchasing Law
Ideal
Specification
Law on Promoting Green Purchasing Compliant
Outside Dimension (mm)
Overall-length 135x width 60
Color
Green
Material
blade /stainless steel, and a handle part / recycled ABS
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Clerical work
4
From Japan
On 2015-11-09 17:20:57
Easy to purchase even before
This review is about item#08432295.
I was looking for a small scissors to cut small parts.
5
From Japan
On 2015-03-10 16:22:15
Both size and sharpness are good for now (* ^ ▽ ^ *) The price is also cheap and I appreciate it. I am not too sharp and too dangerous because it is not too round and I'd like to purchase again because it's size so it will fit in the pen.
This review is about item#00368883.