Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scissors

Scissors Hasa 3D

4.00 (2)
Item.#
08432304
Mfr.#
Hasa 3D
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length (mm)
65
Green Purchasing Law
Ideal
Material
blade /stainless steel, and a handle part / recycled ABS
Outside Dimension (mm)
Overall-length 160x width 65
Color
Black
Specification
Law on Promoting Green Purchasing compliant. Waste can be separated.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
As stationery
5
From Japan
On 2014-10-02 14:08:56
Size and sharpness are also great
This review is about item#08432304.
I usually use it as stationery.
3
From Japan
On 2014-05-29 13:27:51
it is normal.
This review is about item#08432304.