Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Letter File
  • Letter File
  • Letter File

Letter File Fu-550B

4.33 (3)
Item.#
08432347
Mfr.#
Fu-550B
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Material (cover)
Thick colored board paper
Green Purchasing Law
Compatible
Filing Thickness (mm)
12
Across Back (mm)
20
Specification
Law on Promoting Green Purchasing Compliant
Size
A4 vertical
Color
Blue
External Form Dimensions (Width x Height)(mm)
227x307
Number of Holes
2-hole
Storage Number of Sheets
120 sheets
Others
File storage sheet number display usesPPC paper 64g/m2, and is calculatd at 10 sheets per 1mm storage dimension.Because of that, depending on the type of paper there may be cases where it does not fit according to the calculation, so please use according to the rule of thumb.
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Keep documents
4
From Japan
On 2018-05-16 15:39:40
It is good because it is difficult to bend even if it is kept upright. I think that it would be nice if there were other colors of color thickness cardboard A3.
This review is about item#369145.
Filing of drawings to customers
5
From Japan
On 2015-03-16 14:33:41
I like it because it's perfect for the price.
This review is about item#00369145.
We are filing documents to pass to customers
4
From Japan
On 2014-09-02 20:49:44
Since the file is not gorgeous to hen, it is popular with customers. In a large company it is a foolish stupid file with company name, it is a stupid thick file, it gives me an instruction manual or a validation document, so the customer was mad with heavy bothering, but here it is A4 size + around the size of Alpha, taking the place I am glad that there is nothing.
This review is about item#08432347.