Buy more than* S$200* and get FREE SHIPPING

  • Letter File

Letter File Fu-550DM.

4.50 (2)
Item.#
08432356
Mfr.#
Fu-550DM.
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
External Form Dimensions (Width x Height)(mm)
227x307
Number of Holes
2-hole
Storage Number of Sheets
120 sheets
Material (cover)
Thick colored board paper
Specification
Law on Promoting Green Purchasing Compliant
Green Purchasing Law
Compatible
Filing Thickness (mm)
12
Across Back (mm)
20
Size
A4 vertical
Color
Dark Gray
Others
File storage sheet number display usesPPC paper 64g/m2, and is calculatd at 10 sheets per 1mm storage dimension.Because of that, depending on the type of paper there may be cases where it does not fit according to the calculation, so please use according to the rule of thumb.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Filing of drawings to customers
5
From Japan
On 2015-03-16 14:33:41
I like it because it's perfect for the price.
This review is about item#00369145.
We are filing documents to pass to customers
4
From Japan
On 2014-09-02 20:49:44
Since the file is not gorgeous to hen, it is popular with customers. In a large company it is a foolish stupid file with company name, it is a stupid thick file, it gives me an instruction manual or a validation document, so the customer was mad with heavy bothering, but here it is A4 size + around the size of Alpha, taking the place I am glad that there is nothing.
This review is about item#08432347.