Buy more than* S$200* and get FREE SHIPPING

  • Cutting Mat Both Face Type, compliant Law on Promoting Green Purchasing

Cutting Mat Both Face Type, compliant Law on Promoting Green Purchasing Ma-43M

3.00 (1)
Item.#
08432487
Mfr.#
Ma-43M
Package Qty.
1Sheet
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Law on Promoting Green Purchasing compliant. Both sides have grid lines.
External Form Dimensions (Height x Width x Thickness)(mm)
450x600x3
Material
Surface and rear surface / elastic olefin system resin, inside core / reproduction hard olefin system resin
Color
Gray
Green Purchasing Law
Compatible
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cut the illustration board. Cutting work
3
From Japan
On 2017-06-16 21:30:50
To cut the illustration board, I am satisfied and I am very satisfied with the size. However, it is regrettable that the area around the knife is not imitation software, in order to produce a cutaway to cut off the paper.
This review is about item#8432487.