Buy more than* S$200* and get FREE SHIPPING

  • Double-Sided Cutting Mat

Double-Sided Cutting Mat Ma-44N

5.00 (1)
Item.#
08432496
Mfr.#
Ma-44N
Package Qty.
1Sheet
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Ideal
Color
Green
Specification
Law on Promoting Green Purchasing compliant. Both sides have grid lines.
External Form Dimensions (Height x Width x Thickness)(mm)
600x900x3
Material
A surface and rear surface / elastic olefin system resin, an inside core / reproduction hard olefin system resin
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of large format printing
5
From Japan
On 2016-07-26 17:03:14
This product of Kokuyo is always easy to use, and it is durable and safe for long-term use.
This review is about item#08432496.