Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnet Sheet Color

Magnet Sheet Color Mac- 300G

3.00 (1)
Item.#
08432541
Mfr.#
Mac- 300G
Package Qty.
1Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Dimension (mm)
300x100
Material
Surface / soft polyvinyl chloride, backside / magnetic sheets
Thickness (mm)
0.8
Color
Green
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used as the destination of the Whiteboard Activity Calendar
3
From Japan
On 2016-06-23 12:00:56
Since it is thick and firm, it sticks to the white board properly, but cutting off the power will require force and ingenuity.
This review is about item#08432532.