Buy more than* S$200* and get FREE SHIPPING

  • Magnet Sheet Color

Magnet Sheet Color Maku-300R

3.00 (1)
Item.#
08432557
Mfr.#
Maku-300R
Package Qty.
1Sheet
Ship pack of
1
5.09 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Outside Dimension (mm)
300x100
Material
Surface / soft polyvinyl chloride, backside / magnetic sheets
Thickness (mm)
0.8
Color
Red
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Use the destination of the white board action calendar
3
From Japan
On 2016-06-23 12:00:56
Since the firm, and there is thickness will stick properly to the white board, but you need a power and ingenuity to the minute clippers eggplant.
This review is about item#08432532.