Buy more than* S$200* and get FREE SHIPPING

  • Magnet Sheet Color

Magnet Sheet Color Mac- 301G

5.00 (1)
Item.#
08432593
Mfr.#
Mac- 301G
Package Qty.
1Sheet
Ship pack of
1
10.18 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Outside Dimension (mm)
300x200
Material
Surface / soft polyvinyl chloride, backside / magnetic sheets
Thickness (mm)
0.8
Color
Green
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We are using it to display the schedule and the plan (cut with scissors to the appropriate size)
5
From Japan
On 2013-08-04 13:26:23
If there is a very good demand for magnet power and surface treatment, it is still fine if there is a squares on the back when cutting
This review is about item#08432584.