Buy more than* S$200* and get FREE SHIPPING

  • Magnet Pocket

Magnet Pocket Maku-511ND

5.00 (3)
Item.#
08432697
Mfr.#
Maku-511ND
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load Limit (g)
About 165 (55 government postcards)
Outside Dimension (mm)
165x120
Color
Black
Load Limit N (kgf)
1.47 (about 0.15)
Wedge (mm)
Upper part 20, lower part 10
Inside Dimension (mm)
Pocket: 90x113
Material
Surface Pocket / soft polyvinyl chloride, backside / magnetic sheets
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Organizing documents at the time of shipment
5
From Japan
On 2017-10-28 08:21:09
The adsorption of the magnet is also satisfactory, and it helps to effectively utilize the space.
This review is about item#00368725.
I have postcards etc
5
From Japan
On 2015-12-22 09:43:24
Because it is a magnet it is affixed to a metal door. We have discount tickets with expiration dates. I am thankful to notice before going out. I keep it at "super strong color magnet" http://www.monotaro.com/p/4048/4263/ so as not to fly with the wind when opening the door.
This review is about item#08432697.
Used to identify machine platform
5
From Japan
On 2015-03-31 18:22:27
It was a repeat of what I had purchased separately. Monotaro is quick and saved.
This review is about item#00368786.