Buy more than* S$200* and get FREE SHIPPING

  • Business Card Holder, Card Replacer

Business Card Holder, Card Replacer Mei- 30DM

5.00 (1)
Item.#
08432751
Mfr.#
Mei- 30DM
Package Qty.
1PC
Ship pack of
1
12.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
54
Width (mm)
206
Storage Dimension (mm)
Verticle 93x horizontal 57
Maximum Storage Capacity (Sheets)
60
Storage Number of Sheets
300 business cards
Specification
Replaceable back paper, pocket: vertical insert Refill paper: Mei-290 N
Height (mm)
110
Material
A cover/polypropylene
Mount
50 sheets
Across Back (mm)
45
Color
A Cover/Dark Gray
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organize your business cards
5
From Japan
On 2016-02-17 14:34:38
Easy to use and beautiful color
This review is about item#34947017.