Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Business Card Holder Replace Type 2 Hole

Business Card Holder Replace Type 2 Hole Mei- E50B

Item.#
08432785
Mfr.#
Mei- E50B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Holes
2
External Form Dimensions (Width x Height)(mm)
247x220
Color
Cover: Blue
Mount
42 sheets
Material
A cover / PP film sticky
Dimension (mm)
Capacity dimensions: height 93 x length57
Across Back (mm)
45
Storage Number of Sheets
504
Green Purchasing Law
Ideal
Maximum Storage Capacity (Sheets)
Business-card holder relaceable paper: 60
Specification
Law on Promoting Green Purchasing compliant Replaceable back paper, pocket: verticle insertion