Buy more than* S$200* and get FREE SHIPPING

  • Business Card Holder Replace Type 2 Hole

Business Card Holder Replace Type 2 Hole Mei- E80B

Item.#
08432794
Mfr.#
Mei- E80B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Holes
2
External Form Dimensions (Width x Height)(mm)
247x307
Color
Cover: Blue
Mount
45 sheets
Material
A cover / PP film sticky
Dimension (mm)
Capacity dimensions: height 93 x length57
Across Back (mm)
45
Storage Number of Sheets
810
Green Purchasing Law
Ideal
Maximum Storage Capacity (Sheets)
Business-card holder relaceable paper: 60
Specification
Law on Promoting Green Purchasing compliant Replaceable back paper, pocket: verticle insertion