Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Paper Flipping Cream Mecream

Paper Flipping Cream Mecream Meku-50N

3.67 (3)
Item.#
08432846
Mfr.#
Meku-50N
Package Qty.
1PC(10g)
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Material
Body containers, caps / recycled polypropylene
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
52x55x15
Specification
Law on Promoting Green Purchasing compliant. With anti-slip (back of container)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Invoice management manifest arrangement
5
From Japan
On 2017-09-11 16:25:20
It is an essential item to do the work. It's easy to use because it is free without losing like a fingerstall.
This review is about item#8432846.
When filing a seal or stamping a seal
2
From Japan
On 2015-10-05 11:11:49
During use, because the lid gets in the way, I want to stack on the back of the container containing the cream
This review is about item#08432846.
Turning pages of magazines etc.
4
From Japan
On 2014-10-06 20:08:43
There is a time when the thick catalog of paper quality can not turn up at once. No trace may remain on the paper. The bottom anti-slip is strong and does not move easily. Although lid is easy to come off when lifting it is also a difficult point, it is also easy to use. I'm glad I bought it.
This review is about item#08432846.