Buy more than* S$200* and get FREE SHIPPING

  • Antibacterial Finger Cot With Holes

Antibacterial Finger Cot With Holes Meku-6B

4.14 (7)
Item.#
08432855
Mfr.#
Meku-6B
Package Qty.
1Pack(3PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Green
Specification
Antibacterial
Length (mm)
24
Inner Diameter (phi mm)
13
Material
Natural rubber
Size
A little
Dimensions (Inner Diameter phimmx Length mm)
13x24
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
To organize slips
4
From Japan
On 2017-05-08 08:44:57
I tried changing it from my finger club which I usually used, but it can be used without problems.
This review is about item#08432873.
Paperwork
5
From Japan
On 2017-03-09 15:04:36
Finger Suck's standard items I always patronize It is a user-friendly quality as compared with other manufacturers.
This review is about item#8432873.
Useful
5
From Japan
On 2017-01-06 11:05:04
When it was a long thin finger cot, it was troublesome to install and remove, it was an impossible task, so I bought it. Every 15 seconds, turn the paper with the fingerstall, take off the fingerstuff, fill in the document with a ballpoint pen, drive the keyboard, finger tack and ... iterative work.
This review is about item#8432873.
When invoicing, when we total the invoice
5
From Japan
On 2014-08-07 09:06:45
Unlike other finger sticks, office work is smooth and stress is not accumulated
This review is about item#08432864.
I will use it to turn over the document.
2
From Japan
On 2013-03-05 09:47:03
The grip force is very good, but the size is small for ordinary men's thumb.
This review is about item#08432873.
It is used when turning up slips during that case and input work.
4
From Japan
On 2012-07-31 07:58:28
The inside is slightly smaller, the big is a little big. However, it is strong and easy to use, and fingers calm down when it is fitted.
This review is about item#08432873.
I use it for turning slips that are indispensable for the work of the office work.
4
From Japan
On 2012-03-16 13:07:59
It is convenient because it can be rolled well without slipping ... the smell of rubber is quite tough.
This review is about item#08432873.