Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Finger sack for perforated office work (antibacterial specification)

Finger sack for perforated office work (antibacterial specification) Meku-8B

4.00 (1)
Item.#
08432873
Mfr.#
Meku-8B
Package Qty.
1Pack(3PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Inner Diameter phimmx Length mm)
17x28
Size
Medium
Length (mm)
28
Specification
Antibacterial
Inner Diameter (phi mm)
17
Color
Green
Material
Natural rubber
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a nonslip
4
From Japan
On 2018-02-18 01:35:51
We are making slip prevention mainly when using cutting tools. Although it is cheap, it is usable forever.
This review is about item#08432882.