Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Finger sack for perforated office work (antibacterial specification)

Finger sack for perforated office work (antibacterial specification) Mek- 9B

4.50 (2)
Item.#
08432882
Mfr.#
Mek- 9B
Package Qty.
1Pack(3PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Antibacterial
Inner Diameter (phi mm)
20
Color
Green
Material
Natural rubber
Dimensions (Inner Diameter phimmx Length mm)
20x28
Size
Big
Length (mm)
28
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I am using it for office work in general
5
From Japan
On 2018-06-22 07:20:43
I am very satisfied with durability. Before purchase I felt it was a little expensive compared to low-priced items, but durability is high so I can use it for several years in one case Extremely satisfied.
This review is about item#08432873.
As a nonslip
4
From Japan
On 2018-02-18 01:35:51
We are making slip prevention mainly when using cutting tools. Although it is cheap, it is usable forever.
This review is about item#08432882.