Buy more than* S$200* and get FREE SHIPPING

  • Clear Book File
  • Clear Book File
  • Clear Book File

Clear Book File Ra-320B

5.00 (1)
Item.#
08432891
Mfr.#
Ra-320B
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
Tack index seal title
Number of Pockets
(Included) 18, (maximum) 60
Across Back (mm)
27
Size
A4 portrait
Width (mm)
252
Specification
Filler paper style filler paper: RA-380NM, binding tool: metal, middle type
Ring Inner Diameter (phi mm)
17
Number of Holes
30
Height (mm)
311
Color
Blue
Material
Cover / PP, pocket / R-PP
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Filing of receipt etc.
5
From Japan
On 2017-10-18 18:26:16
There is enough strength of the ring part, it is very easy to use without worry that the file will come off I use a lot of other products, but I'd like to exchange it for all of this
This review is about item#8432891.