Buy more than* S$200* and get FREE SHIPPING

  • Clear Book Replaceable Sheets

Clear Book Replaceable Sheets Ra 880NB

4.00 (2)
Item.#
08432916
Mfr.#
Ra 880NB
Package Qty.
1Pack(10Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
2, 4, and 30 hole correspondence
Color
Blue
Dimensions (Vetical x Horizontal) (mm)
302x231
Specification
Law on Promoting Green Purchasing Compliant
Size
A4 vertical
Material
A pocket / recycled polypropylene
Green Purchasing Law
Ideal
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Organizing documents
4
From Japan
On 2017-08-12 15:24:00
The filing became beautiful because the stapleton part was reinforced with tape.
This review is about item#8432916.
Document classification
4
From Japan
On 2016-09-29 17:13:41
Important case I bought to filen the other documents by color, but I want a price to be made cheaper
This review is about item#370965.