Buy more than* S$200* and get FREE SHIPPING

  • Clear File Folder
  • Clear File Folder
  • Clear File Folder

Clear File Folder Ra B40D

5.00 (1)
Item.#
08432952
Mfr.#
Ra B40D
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
External Dimensions (Width x Height) (mm)
232x307
Green Purchasing Law
Ideal
Across Back (mm)
27
Color
Black
Specification
Law on Promoting Green Purchasing conformity Fixed type, replaceable spine paper type
Number of Sheets
40
Number of Pockets
40
Size
A4 vertical
Material
A cover / recycled polypropylene, a pocket / recycled polypropylene
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drawing management
5
From Japan
On 2016-06-23 15:59:22
I am firm.
This review is about item#00371498.