Buy more than* S$200* and get FREE SHIPPING

  • Clear File Folder
  • Clear File Folder
  • Clear File Folder

Clear File Folder Ra-B60D

5.00 (1)
Item.#
08432977
Mfr.#
Ra-B60D
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Size
A4 vertical
External Dimensions (Width x Height) (mm)
232x307
Green Purchasing Law
Compatible
Across Back (mm)
37
Specification
Law on Promoting Green Purchasing conformity Fixed type, replaceable spine paper type
Color
Black
Number of Sheets
60
Number of Pockets
60
Material
Cover / recycled polypropylene, pocket / recycled polypropylene
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drawing management
5
From Japan
On 2016-06-23 15:59:22
I am firm.
This review is about item#00371498.