Buy more than* S$200* and get FREE SHIPPING

  • Fluorescent Lamp 40W

Fluorescent Lamp 40W FLR40S-EX-D/M-10P

4.00 (3)
Item.#
08432995
Mfr.#
FLR40S-EX-D/M-10P
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tube Length (mm)
1198
Lights Form
Rapid start
Current (A)
0.42
Type
40W form
Rated Average Lifespan (hours)
12000
Rated Lamp Power (W)
40
Pipe Diameter (phi mm)
32
Type
Straight tube fluorescent lamp
Color
3 wavelength daylight
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For factory ceiling lighting
5
From Japan
On 2016-06-10 14:54:49
It is cheap and cospa.
This review is about item#08432995.
Office lighting
3
From Japan
On 2010-09-29 15:47:01
When purchasing 3 boxes and trying to install it, 2 out of 10 articles were found damaged claws. The other two boxes are okay as far as I see. Were you dropping this box somewhere?
This review is about item#08432995.
Used for garage and office
4
From Japan
On 2009-05-06 18:22:07
I am using it side by side with the maker item, but it is the same as the maker item at all. Whether cost reduction is good · · · However, durability is a look at the future.
This review is about item#08432995.