Buy more than* S$200* and get FREE SHIPPING

  • Cushion grip driver stubbies replacement

Cushion grip driver stubbies replacement NO.660

5.00 (2)
Item.#
08433327
Mfr.#
NO.660
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
35
Shaft Length (mm)
60 (Replacement shaft overall length)
Overall Length (mm)
78 (with cutting edge)
Grip Diameter (phi mm)
35
Point Size
Double-head: -5/+2
TRUSCO Part Number
371-0785
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2014-08-15 14:11:14
It is very handy to put it in your pocket. As a product of this size, the place where the screws do not lose even if putting strength is well done.
This review is about item#08433327.
It is used everyday, it is used frequently.
5
From Japan
On 2013-05-16 17:08:59
Even small grip power is sufficient and easy to use. It is easier to use than usual size for the work at hand. I bought it and was right.
This review is about item#08433327.