Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball Grip Piercing Driver

Ball Grip Piercing Driver 230-1-75

4.59 (17)
Item.#
08433372
Mfr.#
230-1-75
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
156.5
TRUSCO Part Number
309-5371
Grip Diameter
32
Blade Shape
+
Finishing Material
Chrome vanadium steel, whole body hardened
Shaft Diameter (phi mm)
5.5
Tip Size (#)
1
Grip Diameter (phi mm)
32
Shaft Length (mm)
75
Customer Reviews
5 star 12
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.59
17 Customer Reviews
The reviews are automatic translation.
Engine maintenance
5
From Japan
On 2018-06-10 18:02:28
I like hand grips a lot, I use Cospa for a long time because it is good.
This review is about item#8687813.
Removal of crushed screws
5
From Japan
On 2017-12-04 22:17:48
It works well. There is no problem. The size is exactly right.
This review is about item#8433372.
For electric construction
5
From Japan
On 2017-07-26 19:50:13
Bessel's ball type is very easy to use, so almost all the sizes are aligned, and if it gets damaged it is repeating. . This time I bought a 5.5 mm thing for electric construction (outlet / switch box). It is still very easy to use. However, I made a mistake in my usual habit and purchased a penetrating type one. I think that it would be better to think non-penetrating, thinking about safety for electric construction.
This review is about item#10005965.
Equipment repair time
3
From Japan
On 2017-07-06 16:34:20
I think that it is easiest to use at the most affordable price, so I have purchased repeat.
This review is about item#8433381.
Maintenance of cars, bikes and bicycles
4
From Japan
On 2017-06-18 07:56:44
It is solid and easy to use. I think there is a reasonable durability. There is no problem.
This review is about item#08433381.
At equipment repair
3
From Japan
On 2017-06-08 17:49:29
Even if you use it the most costly, since there is no problem, it is using well.
This review is about item#8687813.
Making parts for a car (car holiday specification).
5
From Japan
On 2016-10-05 17:40:51
There is rigidity, Bessel is aligned 1 to 3. It is likely to have a lifetime.
This review is about item#8433372.
Car maintenance
5
From Japan
On 2016-05-04 17:39:13
The tip of the driver is solid and you can make sure the work.
This review is about item#06775517.
Tool replenishment
4
From Japan
On 2016-03-18 13:11:40
Easy to use impression
This review is about item#08687822.
Routing machine wiring
4
From Japan
On 2015-10-15 15:22:50
I want a strong thing of magnets
This review is about item#06775517.