The reviews are automatic translation.
Removal of crushed screws
From Japan
On 2017-12-04 22:17:48
It works well. There is no problem. The size is exactly right.
For electric construction
From Japan
On 2017-07-26 19:50:13
Bessel's ball type is very easy to use, so almost all the sizes are aligned, and if it gets damaged it is repeating. . This time I bought a 5.5 mm thing for electric construction (outlet / switch box). It is still very easy to use. However, I made a mistake in my usual habit and purchased a penetrating type one. I think that it would be better to think non-penetrating, thinking about safety for electric construction.
Equipment repair time
From Japan
On 2017-07-06 16:34:20
I think that it is easiest to use at the most affordable price, so I have purchased repeat.
Maintenance of cars, bikes and bicycles
From Japan
On 2017-06-18 07:56:44
It is solid and easy to use. I think there is a reasonable durability. There is no problem.
At equipment repair
From Japan
On 2017-06-08 17:49:29
Even if you use it the most costly, since there is no problem, it is using well.
Making parts for a car (car holiday specification).
From Japan
On 2016-10-05 17:40:51
There is rigidity, Bessel is aligned 1 to 3. It is likely to have a lifetime.
Car maintenance
From Japan
On 2016-05-04 17:39:13
The tip of the driver is solid and you can make sure the work.
Tool replenishment
From Japan
On 2016-03-18 13:11:40
Easy to use impression
Routing machine wiring
From Japan
On 2015-10-15 15:22:50
I want a strong thing of magnets
Daily Maintenance
From Japan
On 2015-08-18 00:33:41
I use it to punch stuck objects, I use it quite rough, but it is nothing.