Buy more than* S$200* and get FREE SHIPPING

  • A grinding wheel (No. 1)

A grinding wheel (No. 1) S010029

3.50 (4)
Item.#
08433406
Mfr.#
S010029
Package Qty.
1Sheet
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General steel, cast iron, carbon steel (raw material)
Abrasive Material
A
Shape
No. 1 (flat)
Outer Diameter (phi mm)
150
Hardness
P
Thickness (mm)
16
Bond
Vitrified bond
Compatible
Double-headed grinder
Grain Size, Hardness
36P
Maximum Operating Speed (m/s [m/min])
33[2000]
Hole Diameter (phi mm)
12.7
Grain Size
36
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Because it is for personal use double-head grinding, it can be used for a while until the next purchase ....
5
From Japan
On 2015-09-14 06:35:28
I still used the old wheel and bought it as a spare.
This review is about item#08433467.
Polishing of cast material
4
From Japan
On 2014-08-27 20:51:43
It is used for grinder polishing of malleable cast iron material, the rough grinding stone works more quickly as a cast product.
This review is about item#08433677.
Grinder work
3
From Japan
On 2014-06-11 19:00:49
The price is likely to be.
This review is about item#08433424.
Rough cutting of cutlery etc.
2
From Japan
On 2012-02-20 22:14:34
I do not know why, but there is polishing power on the side. It is not surprising a bit. Often it is somewhat missing compared to other manufacturers, and it is easy to get clogged unless you put a dresser on occasion.
This review is about item#08433521.