Buy more than* S$200* and get FREE SHIPPING

  • A grinding wheel (No. 1)

A grinding wheel (No. 1) S010151

3.50 (4)
Item.#
08433512
Mfr.#
S010151
Package Qty.
1Sheet
Ship pack of
1
57.52 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
General steel, cast iron, carbon steel (raw material)
Abrasive Material
A
Shape
No. 1 (flat)
Outer Diameter (phi mm)
255
Hardness
P
Thickness (mm)
25
Bond
Vitrified bond
Compatible
Both head grinder
Grain Size, Hardness
36P
Maximum Operating Speed (m/s [m/min])
33[2000]
Hole Diameter (phi mm)
19.05
Grain Size
36
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Since it is for the double-disc grinding of personal use and whether some time available until the next purchase ....
5
From Japan
On 2015-09-14 06:35:28
Still we purchased in the preliminary has been using the old grindstone.
This review is about item#08433467.
Polishing of the cast material
4
From Japan
On 2014-08-27 20:51:43
Use the grinder polishing of malleable cast iron material, casting it is early work is more of the grinding wheel of rough eyes.
This review is about item#08433677.
Grinder work
3
From Japan
On 2014-06-11 19:00:49
Price value it is likely.
This review is about item#08433424.
Such as the roughing of cutlery
2
From Japan
On 2012-02-20 22:14:34
I do not know why, but the sides there polishing force. Do not become a little strange. Often or missing slightly when compared to other manufacturers, it is sometimes tend to clogged If you do not put the dresser.
This review is about item#08433521.