Buy more than* S$200* and get FREE SHIPPING

  • WA grinding wheel (No. 1)

WA grinding wheel (No. 1) S050023

4.18 (11)
Item.#
08433722
Mfr.#
S050023
Package Qty.
1Sheet
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Shape
No. 1 (flat)
Compatible
Double-head grinder
Outer Diameter (phi mm)
125
Hardness
K
Abrasive Material
WA
Thickness (mm)
13
Grain Size
60
Grain Size, Hardness
60K
Maximum Operating Speed (m/s [m/min])
33[2000]
Hole Diameter (phi mm)
12.7
Bond
Vitrified bond
Purpose
For alloy steel, tool steel, hardened steel, For alloy steel, tool steel, hardened steel
Customer Reviews
5 star 5
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
chamfer
4
From Japan
On 2017-07-26 16:21:15
Actually I wanted about # 100, but since this is the only one I bought.
This review is about item#8434045.
Chamfering and deburring of steel
5
From Japan
On 2016-04-02 16:37:59
no problem.
This review is about item#08433826.
Rough cutting
3
From Japan
On 2015-11-28 16:46:44
It is good.
This review is about item#08433975.
Rough correction of the missing saw blade etc.
3
From Japan
On 2015-07-22 19:29:12
We use it to correct the missing blade such as a circular saw by scraping the tip a little like a taper. Compared to other manufacturer's grinding wheels, when cutting saw blades a little, it is slightly decreasing, but since there is no problem with grinding, it is planned to purchase continuously. I would like to purchase if there are things that are thinner and harder (outer size 255 mm, thickness 9.5 mm - 10 mm, degree of connection N) if you have nothing particular about the grindstones.
This review is about item#08433941.
Tool polishing
4
From Japan
On 2015-05-16 17:23:06
I did not know that until purchase it was made by Crayonton's overseas factory. At the work site, I also gave an opinion that the outer diameter becomes smaller than the previous ones and it becomes impossible to use immediately if I dress it. However, I am satisfied that the use feeling of the product itself is good and I do not complain from the site. If possible, we would appreciate it if you can also make products with the same outside diameter as before.
This review is about item#05366734.
Used in a grinder
5
From Japan
On 2015-03-09 09:36:25
Since it is a maker item, it was possible to use it without purchase problem.
This review is about item#08433826.
Polishing operation
5
From Japan
On 2014-05-02 19:09:12
I hope that it is a monotaro brand, more cheap.
This review is about item#08433871.
Using a circular part to polish the spring
5
From Japan
On 2014-01-30 18:04:16
I hoped for peelable glue the other day. The area of ​​the paste was very small for the orders this time. Did it correspond quickly? Thank you very much.
This review is about item#08433975.
It is used to polish the spring using the circular part.
4
From Japan
On 2013-12-10 10:21:43
In order to use a wide surface, I remove the label, but it is difficult to peel off, so I'd like to change it to a glue that can be easily peeled off.
This review is about item#08433975.
When you make a drill with a tooth missing or a tip of a scribe bar
5
From Japan
On 2011-11-14 12:19:57
The feeling I used is smooth, and the teeth of a thin drill of about 4 mm can also be cleaned beautifully. We mainly use 3.2 mm - 16 mm drills, but we are satisfied as we can make all drill teeth with this grindstone.
This review is about item#08433871.