Buy more than* S$200* and get FREE SHIPPING

  • WA grinding wheel (No. 1)

WA grinding wheel (No. 1) S050114

4.20 (10)
Item.#
08433774
Mfr.#
S050114
Package Qty.
1Sheet
Ship pack of
1
22.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
WA
Bond
Vitrified bond
Shape
No. 1 (flat)
Grain Size, Hardness
80K
Maximum Operating Speed (m/s [m/min])
33[2000]
Hole Diameter (phi mm)
12.7
Thickness (mm)
16
Grain Size
80
Compatible
Double-head grinder
Outer Diameter (phi mm)
150
Hardness
K
Purpose
For alloy steel, tool steel, hardened steel
Customer Reviews
5 star 5
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Chamfering-deburring of steel
5
From Japan
On 2016-04-02 16:37:59
no problem.
This review is about item#08433826.
Rough cutting
3
From Japan
On 2015-11-28 16:46:44
Good.
This review is about item#08433975.
Rough modification such as chipped saw blade
3
From Japan
On 2015-07-22 19:29:12
Tip by cutting a little piece tapered we are used to modify the like of the missing blade, such as a circular saw. It is a little less is early on when to cut a large saw blade when compared with other manufacturers of the grinding wheel, but is a continuation purchase plan because there is no problem in the sharpener. Because I want to try many things not familiar to the grindstone, I want to buy a little more as thin hard things (outer 255mm, thickness 9.5mm ~ 10mm, about the degree of coupling N) is there if.
This review is about item#08433941.
Polishing tool
4
From Japan
On 2015-05-16 17:23:06
Until the purchase was in without knowing that it is overseas plants made of Kure Norton. In the field, it came out also opinion of the outside diameter becomes unusable as soon as is also small and dresser compared to the previous ones. However, I am satisfied not much out also complaints from the feeling of the product itself is a good site. If can be, I would appreciate it if you would also manufacture products of the same outside diameter as before.
This review is about item#05366734.
Use a grinder
5
From Japan
On 2015-03-09 09:36:25
Therefore buy manufacturer goods It could be used without any problem.
This review is about item#08433826.
Abrasive operation
5
From Japan
On 2014-05-02 19:09:12
Monotarou in the brand, but I hope it is more inexpensive.
This review is about item#08433871.
Polishing of the spring with a circular portion
5
From Japan
On 2014-01-30 18:04:16
The other day, I hope the easy glue peeling. This time the order worth area of ​​glue had become very small. What immediately had our compatible? Thank you was your being.
This review is about item#08433975.
Used in polishing of the spring with a circular part.
4
From Japan
On 2013-12-10 10:21:43
In order to use the wide surface, you peel off the label, but because it is difficult to peel off, I would like you to change to easily peel off the glue.
This review is about item#08433975.
Chipping drills and was of the teeth, when to make the tip of the scribe bar
5
From Japan
On 2011-11-14 12:19:57
I feel used was smooth, also clean the teeth erected much of the narrow drill tooth 4mm. It will mainly use the drill of 3.2mm ~ 16mm, but is satisfied because the teeth of all the drill in this grindstone can make.
This review is about item#08433871.
Brushed leather shoes (polishing for the bottom with)
3
From Japan
On 2008-07-24 20:37:07
Not too hard, it is just the right firmness to the polishing of the skin. Since the adjustment ring of the mounting shaft does not come, there was a need to process the axis.
This review is about item#08433792.