Buy more than* S$200* and get FREE SHIPPING

  • Wa Whetstone, White

Wa Whetstone, White S050404

5.00 (1)
Item.#
08433853
Mfr.#
S050404
Package Qty.
1Sheet
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Bond
Vitrified bond
Grain Size
60
Compatible
Both head grinder
Outer Diameter (phi mm)
205
Hardness
K
Thickness (mm)
19
Abrasive Material
WA WHITE
Shape
No. 1 (flat)
Grain Size, Hardness
60K
Maximum Operating Speed (m/s [m/min])
40[2400]
Hole Diameter (phi mm)
15.88
Purpose
For alloy steel, tool steel, hardened steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Whetstone
5
From Japan
On 2017-03-24 17:29:00
There is no problem as a grindstone. We will also purchase.
This review is about item#10003987.