Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • GC grinding stone (No. 1)

GC grinding stone (No. 1) S310013

4.25 (4)
Item.#
08434054
Mfr.#
S310013
Package Qty.
1Sheet
Ship pack of
1
19.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
GC
Purpose
For steel, carbide, ceramics, aluminum
Bond
Vitrified bond
Shape
No. 1 (flat)
Grain Size, Hardness
120H
Maximum Operating Speed (m/s [m/min])
33[2000]
Hole Diameter (phi mm)
12.7
Thickness (mm)
13
Grain Size
120
Compatible
Double-head grinder
Outer Diameter (phi mm)
125
Hardness
H
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
超硬ドリルの再研磨
5
From Japan
On 2017-04-17 18:10:52
今までの砥石では目が細か過ぎて、上手く研げなかったが、今回の砥石では思ったように研げる。その反面砥石の減りが早く、すぐに凸凹になってしまう。
This review is about item#8434176.
Use a grinder
5
From Japan
On 2015-03-09 09:34:52
Was purchased because the manufacturer goods. no problem.
This review is about item#08434151.
Polishing of carbide tools
3
From Japan
On 2014-07-25 07:39:33
It is attached to a grinder that you normally use. it is normal.
This review is about item#08434054.
Grinding of cutlery
4
From Japan
On 2014-03-14 21:15:44
I am satisfied been using efficiently grinding of degree also good high hardness of the abrasive grains for a substitution. I think that come in handy for future purchases will be sent a catalog.
This review is about item#08434212.