Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • GC grinding stone (No. 1)

GC grinding stone (No. 1) S310097

4.25 (4)
Item.#
08434106
Mfr.#
S310097
Package Qty.
1Sheet
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
50.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
40[2400]
Hole Diameter (phi mm)
15.88
Bond
Vitrified bond
Grain Size
120
Grain Size, Hardness
120I
Purpose
For steel, carbide, ceramics, aluminum, For steel, carbide, ceramics, aluminum
Hardness
I
Abrasive Material
GC
Thickness (mm)
13
Compatible
Double-headed grinder
Outer Diameter (phi mm)
205
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Regrinding of carbide drills
5
From Japan
On 2017-04-17 18:10:52
Eyes were too fine with the grinding stones so far, they could not be sharply grinded, but with this grinding stone we can grind as we thought. On the other hand, the reduction of the grindstone is quick, and it becomes uneven immediately.
This review is about item#8434176.
Used in a grinder
5
From Japan
On 2015-03-09 09:34:52
Since it is a maker item, I bought it. no problem.
This review is about item#08434151.
Polishing of cemented carbide tools
3
From Japan
On 2014-07-25 07:39:33
It is attached to the grinder you normally use. it is normal.
This review is about item#08434054.
Grinding of cutlery
4
From Japan
On 2014-03-14 21:15:44
We are satisfied with the degree of change of abrasive grain well and efficiently for high hardness grinding. I think that it will be convenient for future purchase by sending a catalog.
This review is about item#08434212.